Bulwark CLBTRB RG 38 EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Royal-Blue, 38 | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Royal-Blue, 38 - CLBTRB RG 38
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Royal-Blue, 38

    Manufacturer: Bulwark
    Manufacturer #: CLBTRB RG 38
    SKU: 25797414
    $139.40
    Checking Pricing
         
    Size:38
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLBTRB RG 38
    • Color Royal-Blue
    • Gender Mens
    • Size 38
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.