Bulwark CLBCOR LN 54 EXCEL FR® ComforTouch® Premium Coverall with CSA Compliant Reflective Trim, Size 54 Tall, Orange | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Premium Coverall with CSA Compliant Reflective Trim, Size 54 Tall, Orange - CLBCOR LN 54
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Premium Coverall with CSA Compliant Reflective Trim, Size 54 Tall, Orange

    Manufacturer: Bulwark
    Manufacturer #: CLBCOR LN 54
    SKU: 25799196
    $170.92
    Checking Pricing
         
    Size:54 Tall
    Gender:Mens
    Color:Orange
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLBCOR LN 54
    • Color Orange
    • Gender Mens
    • Size 54 Tall
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed, Nomex® taped, brass break away zipper, concealed snap at top of zipper and at neck Mandarin style stand up, two way safety collar.
    Concealed snap closure on sleeve cuff Elastic waist inserts Two front swing pockets are topstitched and lined Two patch chest pockets with flaps and concealed snap closure Two patch hip pockets have single concealed snap closure Left sleeve pocket Deep pl