Bulwark CLB2NV RG 56 EXCEL FR® ComforTouch® Premium Coverall, Size 56, Navy, 8.6 cal | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Premium Coverall, Size 56, Navy, 8.6 cal - CLB2NV RG 56
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Premium Coverall, Size 56, Navy, 8.6 cal

    Manufacturer: Bulwark
    Manufacturer #: CLB2NV RG 56
    SKU: 25797382
    $116.65
    Checking Pricing
         
    Size:56
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLB2NV RG 56
    • Color Navy
    • Gender Mens
    • Size 56
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way concealed Nomex® taped brass break away zipper, concealed snap at top of zipper and at neck Mandarin style stand up, two way safety collar.
    Concealed snap closure on sleeve cuff Elastic waist inserts Two front swing pockets are topstitched and lined Two patch chest pockets with flaps and concealed snap closure Two patch hip pockets have single concealed snap closure Left sleeve pocket Deep pl