Bulwark JLJCNV LN M EXCEL FR® ComforTouch® Lined Bomber Jacket With CSA Reflective Trim, Size M Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Lined Bomber Jacket With CSA Reflective Trim, Size M Tall - JLJCNV LN M
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Lined Bomber Jacket With CSA Reflective Trim, Size M Tall

    Manufacturer: Bulwark
    Manufacturer #: JLJCNV LN M
    SKU: 25797563
    $179.66
    Checking Pricing
         
    Size:M Tall
    Gender:Mens
    Color:Navy
    Lining:100 percent-Cotton
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLJCNV LN M
    • Color Navy
    • Gender Mens
    • Size M Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Lining 100 percent-Cotton
    • Hazard-Risk-Category CAT-3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    360 visibility with front and back 2 inch yellow/silver/yellow reflective striping,CSA Compliant, Separating, heavy-duty, Nomex® taped brass zipper, fully covered with two-layer storm flap, Two-layer stand-up collar, Hemmed sleeves