Bulwark JLJSOR RG 3XL EXCEL FR® ComforTouch® Lined Bomber Jacket with CSA Compliant Reflective Trim, Size 3XL | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Lined Bomber Jacket with CSA Compliant Reflective Trim, Size 3XL - JLJSOR RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Lined Bomber Jacket with CSA Compliant Reflective Trim, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: JLJSOR RG 3XL
    SKU: 25799162
    $224.66
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Orange
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLJSOR RG 3XL
    • Color Orange
    • Gender Mens
    • Size 3XL
    • Closure Type Zipper/Flap, Concealed snap closure
    • Hazard-Risk-Category CAT 3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Separating, heavy duty, Nomex® taped brass zipper, fully covered with two layer storm flap, concealed snap closure Two layer stand up collar Concealed snap closure on cuff Two large external patch pockets with concealed snap closure, with hand warmer
    One inside chest pocket Deep pleated action back Fully tunneled elasticized waistband Inside zipper guards on all zippers Accommodates snap on hoods HLH2OR, sold separately Accommodates liners LNL2, LNL6, LNS2, LLL2 and LNS6, sold separately 360 visibility with front and back 2 silver reflective striping CSA Compliant