Bulwark PLJ8OL 30 37U EXCEL FR® ComforTouch® Dungaree 11 oz., Size 30 x 37U, Olive Duck | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Dungaree 11 oz., Size 30 x 37U, Olive Duck - PLJ8OL 30 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Dungaree 11 oz., Size 30 x 37U, Olive Duck

    Manufacturer: Bulwark
    Manufacturer #: PLJ8OL 30 37U
    SKU: 25799095
    $62.83
    Checking Pricing
         
    Size:30 x 37U
    Inseam:unhemmed
    Gender:Mens
    Color:Olive Duck
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PLJ8OL 30 37U
    • Color Olive Duck
    • Gender Mens
    • Size 30 x 37U
    • Closure Type One piece waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with button closure, Five jean style pockets, Two deep scoop pockets, two oversized reinforced hip pockets, rule pocket and utility pocket on right leg, hammer loop and utility pocket on left leg.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.