Bulwark JLH4BD RG XL EXCEL FR® ComforTouch® Duck Lineman's Coat, Size XL | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bulwark - EXCEL FR® ComforTouch® Duck Lineman's Coat, Size XL - JLH4BD RG XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Duck Lineman's Coat, Size XL

    Manufacturer: Bulwark
    Manufacturer #: JLH4BD RG XL
    SKU: 25797560
    $168.83
    Checking Pricing
         
    Size:XL
    Gender:Mens
    Color:Brown Duck
    Lining:100 percent-Cotton-Sanded
    Closure Type:Taped zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLH4BD RG XL
    • Color Brown Duck
    • Gender Mens
    • Size XL
    • Closure Type Taped zipper
    • Lining 100 percent-Cotton-Sanded
    • Hazard-Risk-Category CAT-3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: