Bulwark JLH4BD RG 3XL EXCEL FR® ComforTouch® Duck Lineman's Coat Tapered, Size 3XL, Brown Duck | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Duck Lineman's Coat Tapered, Size 3XL, Brown Duck - JLH4BD RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Duck Lineman's Coat Tapered, Size 3XL, Brown Duck

    Manufacturer: Bulwark
    Manufacturer #: JLH4BD RG 3XL
    SKU: 25797555
    $202.60
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Brown Duck
    Lining:100 percent-Cotton-Sanded
    Closure Type:Taped zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLH4BD RG 3XL
    • Color Brown Duck
    • Gender Mens
    • Size 3XL
    • Closure Type Taped zipper
    • Lining 100 percent-Cotton-Sanded
    • Hazard-Risk-Category CAT-3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lined duck hooded jacket features an attached 3 pcs. Hood with drawstring and toggles, separating heavy-duty Nomex® taped zippers and concealed strap closure on cuff.