Bulwark JNJTRB LN XXL EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size XXL Tall, Royal-Blue | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size XXL Tall, Royal-Blue - JNJTRB LN XXL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size XXL Tall, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: JNJTRB LN XXL
    SKU: 25797597
    $251.95
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Royal-Blue
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JNJTRB LN XXL
    • Color Royal-Blue
    • Gender Mens
    • Size XXL Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, separating, heavy duty Nomex® taped, brass zipper, fully covered with insulated storm flap, concealed snap closure Fully insulated stand up collar Knit storm cuffs with hook and loop suppression tabs.
    Three large patch pockets with concealed snaps (lower pocket with handwarmers), one inside chest pocket, sleeve pocket Deep pleated action back Elastic inserts at waist across back Internal snow belt Accommodates snap on hood HLH2RB, sold separately 360 degree visibility with front and back 2 silver reflective striping CSA Compliant.