Bulwark JNJTRB LN XL EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size XL Tall, Royal-Blue | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size XL Tall, Royal-Blue - JNJTRB LN XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size XL Tall, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: JNJTRB LN XL
    SKU: 25797596
    $209.96
    Checking Pricing
         
    Size:XL Tall
    Gender:Mens
    Color:Royal-Blue
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JNJTRB LN XL
    • Color Royal-Blue
    • Gender Mens
    • Size XL Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-conductive-durable-hardwear,-2-reflective-striping,-Tuck-away-roll-up-hood,-Two-patch-pockets-with-flaps,-Vented-back-with-D-ring-access,-Take-up-tabs-on-cuffs