Bulwark JLPCNV LN L EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size L Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size L Tall - JLPCNV LN L
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Size L Tall

    Manufacturer: Bulwark
    Manufacturer #: JLPCNV LN L
    SKU: 25799172
    $224.95
    Checking Pricing
         
    Size:L Tall
    Gender:Mens
    Color:Navy
    Lining:100 percent Cotton
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLPCNV LN L
    • Color Navy
    • Gender Mens
    • Size L Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Lining 100 percent Cotton
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, separating, heavy duty Nomex® taped, brass zipper, fully covered with insulated storm flap, concealed snap closure Fully insulated stand up collar Knit storm cuffs with hook and loop suppression tabs.