Bulwark JLPSOR LN L EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Orange, Size L/Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Orange, Size L/Tall - JLPSOR LN L
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Parka With CSA Compliant Reflective Trim, Orange, Size L/Tall

    Manufacturer: Bulwark
    Manufacturer #: JLPSOR LN L
    SKU: 25797578
    $254.49
    Checking Pricing
         
    Size:L Tall
    Gender:Mens
    Color:Orange
    Lining:100 percent Cotton
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLPSOR LN L
    • Color Orange
    • Gender Mens
    • Size L Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Lining 100 percent Cotton
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, separating, heavy duty Nomex® taped, brass zipper, fully covered with insulated storm flap, concealed snap closure Fully insulated stand up collar Knit storm cuffs with hook and loop suppression tabs.
    Three large patch pockets with concealed snaps (lower pocket with handwarmers), one inside chest pocket, sleeve pocket Deep pleated action back Elastic inserts at waist across back Internal snow belt Accommodates snap on hood HLH2RB, sold separately 360 d