Bulwark BLCSOR RG 3XL EXCEL FR® ComforTouch® Deluxe Insulated Bib Overall with Reflective Trim, Size 3XL, Orange | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Insulated Bib Overall with Reflective Trim, Size 3XL, Orange - BLCSOR RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Insulated Bib Overall with Reflective Trim, Size 3XL, Orange

    Manufacturer: Bulwark
    Manufacturer #: BLCSOR RG 3XL
    SKU: 25798830
    $319.80
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Orange
    Lining:100 percent Cotton
    Closure Type:Zipper front with concealed flap
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # BLCSOR RG 3XL
    • Color Orange
    • Gender Mens
    • Size 3XL
    • Closure Type Zipper front with concealed flap
    • Lining 100 percent Cotton
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, extra heavy duty, Nomex® taped, brass zipper front with concealed flapElasticized shoulder straps with non conductive adjustable hardware Five large patch pockets, Hip pocket with closure Reinforced double knees Full.
    Nomex® taped, ankle to hip brass zippers, concealed snap closure Elastic waist inserts Inside zipper guards on all zippers.