Bulwark EXCEL FR® ComforTouch® Deluxe Insulated Bib Overall with Reflective Trim, 7 oz. | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Insulated Bib Overall with Reflective Trim, 7 oz.
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Insulated Bib Overall with Reflective Trim, 7 oz.

    Manufacturer: Bulwark
         

    This flame resistant garment meets the requirements of NFPA 2112, standard on flame resistant garments for protection of industrial personnel against flash fire, 2012 Edition; and EN 1149 5:2008, part 5 performance requirements.

    • Manufacturer Bulwark
    • Hazard-Risk-Category CAT 4
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Size
    Gender
    Color
    Lining
    Closure Type
    Price
    BLCTRB LN L
    25798846
    Large
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $239.28 / EA
    SKU
    25798846
    Size
    Large
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $239.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB LN XL
    25798847
    XL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $239.28 / EA
    SKU
    25798847
    Size
    XL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $239.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB RG L
    25797333
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $239.28 / EA
    SKU
    25797333
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $239.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB RG S
    25797335
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $239.28 / EA
    SKU
    25797335
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $239.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB RG 3XL
    25797332
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $287.14 / EA
    SKU
    25797332
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $287.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB RG XXL
    25797337
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $287.14 / EA
    SKU
    25797337
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $287.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB RG M
    25797334
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $239.28 / EA
    SKU
    25797334
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $239.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB LN XXL
    25797331
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $287.14 / EA
    SKU
    25797331
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $287.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BLCTRB RG XL
    25797336
    Size XXL
    Mens
    Royal Blue
    100 percent Cotton
    Zipper front with concealed flap
    $239.28 / EA
    SKU
    25797336
    Size
    Size XXL
    Gender
    Mens
    Color
    Royal Blue
    Lining
    100 percent Cotton
    Closure Type
    Zipper front with concealed flap
    $239.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock