Bulwark CLZ4NV LN 54 EXCEL FR® ComforTouch® Deluxe Coverall, Navy, 54 Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Coverall, Navy, 54 Tall - CLZ4NV LN 54
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Coverall, Navy, 54 Tall

    Manufacturer: Bulwark
    Manufacturer #: CLZ4NV LN 54
    SKU: 25797437
    $132.34
    Checking Pricing
         
    Size:54 Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLZ4NV LN 54
    • Color Navy
    • Gender Mens
    • Size 54 Tall
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The Excel® FR coveralls include a 2 way Nomex® tapered brass breakaway zipper and neck snap closure, 1 piece lay flat collar and hemmed sleeves, 2 set in front pockets, 1 chest pocket with bar tack and pencil stall, and 2 patch hip pockets.