Bulwark CLZ4NV RG 48 EXCEL FR® ComforTouch® Deluxe Coverall, Size 48 | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Coverall, Size 48 - CLZ4NV RG 48
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Coverall, Size 48

    Manufacturer: Bulwark
    Manufacturer #: CLZ4NV RG 48
    SKU: 25798852
    $110.27
    Checking Pricing
         
    Size:48
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLZ4NV RG 48
    • Color Navy
    • Gender Mens
    • Size 48
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece, topstitched, lay flat collar. Two way, concealed Nomex taped brass break away zipper. Concealed snap at top of zipper and at neck. Concealed snap on cuff. Elastic waist inserts. Two inset lower front pockets are topstitched and lined.
    Two angled chest pockets with concealed flap zipper closures. Two patch hip pockets have single concealed snap closures. Left sleeve pocket. Deep pleated action back. Side vent openings with snap closure. One piece rule pocket on right leg. Elastic waist inserts in back. 18 leg zippers with concealed hook n loop flaps to conceal zipper from interior and exterior. Hook n loop suppression tabs on sleeve and leg hems.