Bulwark CLZ4NV LN 42 EXCEL FR® ComforTouch® Deluxe Coverall, Navy, 42 Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Coverall, Navy, 42 Tall - CLZ4NV LN 42
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Coverall, Navy, 42 Tall

    Manufacturer: Bulwark
    Manufacturer #: CLZ4NV LN 42
    SKU: 25797431
    $110.28
    Checking Pricing
    Items sold in feet or each.
         
    Size:42 Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLZ4NV LN 42
    • Color Navy
    • Gender Mens
    • Size 42 Tall
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The Excel® FR coveralls include a 2 way Nomex® tapered brass breakaway zipper and neck snap closure, 1 piece lay flat collar and hemmed sleeves, 2 set in front pockets, 1 chest pocket with bar tack and pencil stall, and 2 patch hip pockets.