Bulwark CLD4RB LN 46 EXCEL FR® ComforTouch® Deluxe Coverall 6 oz., Size 46 Tall, Royal-Blue | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Deluxe Coverall 6 oz., Size 46 Tall, Royal-Blue - CLD4RB LN 46
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Deluxe Coverall 6 oz., Size 46 Tall, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: CLD4RB LN 46
    SKU: 25798798
    $85.03
    Checking Pricing
         
    Size:46 Tall
    Gender:Mens
    Color:Royal Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLD4RB LN 46
    • Color Royal Blue
    • Gender Mens
    • Size 46 Tall
    • Closure Type Break away zipper
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed Nomex® taped brass break away zipper, concealed snap at top of zipper and at neck, One piece, topstitched, lay flat collar, Concealed snap closure on cuffs, Elastic waist inserts.
    Two angled chest pockets with flap that conceals zipper closures, two front swing side pockets, two patch hip pockets with concealed snap closure, left sleeve tool pocket, rule pocket, Deep pleated action back, Side vent openings with snap closure, Bulwar