Bulwark PLW2NV 32 37U EXCEL FR® ComforTouch® 9 oz.Work Pant, Size 32 x 37U | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 9 oz.Work Pant, Size 32 x 37U - PLW2NV 32 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 9 oz.Work Pant, Size 32 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PLW2NV 32 37U
    SKU: 25799110
    $56.62
    Checking Pricing
         
    Size:32 x 37U
    Inseam:unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Interlined waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PLW2NV 32 37U
    • Color Navy
    • Gender Mens
    • Size 32 x 37U
    • Closure Type Interlined waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Women's style has updated fit, Waist sizes 28, 29, 40 50 have 36 unfinished inseams.
    Waist sizes 30 38 have 37 unfinished inseams, Women's sizes have 34 unfinished inseams. This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc.