Bulwark PLC2NV 29 36U EXCEL FR® ComforTouch® 9 oz. Cargo Pocket Work Pant, Size 29 x 36U | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 9 oz. Cargo Pocket Work Pant, Size 29 x 36U - PLC2NV 29 36U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 9 oz. Cargo Pocket Work Pant, Size 29 x 36U

    Manufacturer: Bulwark
    Manufacturer #: PLC2NV 29 36U
    SKU: 25799006
    $60.39
    Checking Pricing
         
    Size:29 x 36U
    Inseam:Unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Interlined waistband w/ hook closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PLC2NV 29 36U
    • Color Navy
    • Gender Mens
    • Size 29 x 36U
    • Closure Type Interlined waistband w/ hook closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined-waistband-with-hook-and-bar-closure,-Two-slack-style-front-pockets,-two-set-in-hip-pockets,-left-hip-with-button-closure,-Two-cargo-pockets-with-two-snap-closures,-Waist-sizes-28-56-have-37-unfinished-inseams