Bulwark SLW2KH RG 6XL EXCEL FR® ComforTouch® 7 oz. Work Shirt, Size 6XL, Khaki | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 7 oz. Work Shirt, Size 6XL, Khaki - SLW2KH RG 6XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 7 oz. Work Shirt, Size 6XL, Khaki

    Manufacturer: Bulwark
    Manufacturer #: SLW2KH RG 6XL
    SKU: 25798138
    $62.75
    Checking Pricing
         
    Size:6XL
    Gender:Mens
    Color:Khaki
    Lining:Unlined
    Closure Type:Hemmed front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLW2KH RG 6XL
    • Color Khaki
    • Gender Mens
    • Size 6XL
    • Closure Type Hemmed front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Two-piece,-lined-collar,-Two-chest-pockets-with-button-flap-closures-and-sewn-in-pencil-stall,-One-piece-lined-cuffs-with-button-closures,-Hemmed-front-with-button-closure,-Sleeve-vent.
    This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition;-EN-ISO-11612:2008,-Protective-clothing-against-heat-and-flame;-EN-340:2003,-Protective-clothing General-requirements;-and-IEC-61482-2:2009,-Live-working Protective-clothing-against-the-thermal-hazards-of-an-electric-arc