Bulwark SLUCNV LN L EXCEL FR® ComforTouch® 7 oz. Dress Uniform Shirt with CSA reflective trim, Size L Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 7 oz. Dress Uniform Shirt with CSA reflective trim, Size L Tall - SLUCNV LN L
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 7 oz. Dress Uniform Shirt with CSA reflective trim, Size L Tall

    Manufacturer: Bulwark
    Manufacturer #: SLUCNV LN L
    SKU: 25798266
    $57.14
    Checking Pricing
         
    Size:L Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLUCNV LN L
    • Color Navy
    • Gender Mens
    • Size L Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded,-topstitched-collar.-Two-chest-pockets-without-flaps-and-sewn-in-pencil-stall.-Placket-front-with-button-closure.-Topstitched-cuff-with-button-closure.-Tailored-sleeve-plackets.
    360 Degree visibility-with-front-and-back-2-flame-resistant-yellow/silver/yellow-reflective-striping-CSA-Z96-Compliant.