Bulwark SLU3NV RG XL EXCEL FR® ComforTouch® 7 oz. Dress Uniform Shirt, Size XL, Navy | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 7 oz. Dress Uniform Shirt, Size XL, Navy - SLU3NV RG XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 7 oz. Dress Uniform Shirt, Size XL, Navy

    Manufacturer: Bulwark
    Manufacturer #: SLU3NV RG XL
    SKU: 25798116
    $56.50
    Checking Pricing
         
    Size:XL
    Gender:Women
    Color:Navy
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLU3NV RG XL
    • Color Navy
    • Gender Women
    • Size XL
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded,-topstitched,-button-down-collar,-Topstitched-cuffs-with-button-closure,-Placket-front-with-button-closure,-Tailored-sleeve-placket,-Women's-style-has-darts-for-true-women's-look-and-fit,-This-flame-resistant-garment-meets-the-requirements-of-NFPA