Bulwark SLS2NV LN M EXCEL FR® ComforTouch® 7 oz. Concealed Gripper Pocketless Shirt, Size M Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 7 oz. Concealed Gripper Pocketless Shirt, Size M Tall - SLS2NV LN M
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 7 oz. Concealed Gripper Pocketless Shirt, Size M Tall

    Manufacturer: Bulwark
    Manufacturer #: SLS2NV LN M
    SKU: 25798964
    $50.28
    Checking Pricing
         
    Size:M Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLS2NV LN M
    • Color Navy
    • Gender Mens
    • Size M Tall
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Two piece, lined collar, One piece lined cuffs with button closures, Hemmed front with button closure, Sleeve vent.
    This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc