Bulwark SLG8RK LN XL EXCEL FR® ComforTouch® 6.5 oz. Plaid Dress Shirt, Size XL Tall, Red/Khaki Plaid | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6.5 oz. Plaid Dress Shirt, Size XL Tall, Red/Khaki Plaid - SLG8RK LN XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6.5 oz. Plaid Dress Shirt, Size XL Tall, Red/Khaki Plaid

    Manufacturer: Bulwark
    Manufacturer #: SLG8RK LN XL
    SKU: 25798104
    $65.94
    Checking Pricing
         
    Size:XL Tall
    Gender:Mens
    Color:Red/Khaki Plaid
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLG8RK LN XL
    • Color Red/Khaki Plaid
    • Gender Mens
    • Size XL Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded,-topstitched,-button-down-collar,-Topstitched-cuffs-with-button-closure,-Full-sideseam-gusset,-Placket-front-with-button-closure,-Tailored-sleeve-placket,-Bulwark-reseller-hang-tag,-Women's-style-has-darts-for-true-female-look-and-fit