Bulwark SLG8HN LN M EXCEL FR® ComforTouch® 6.5 oz. Plaid Dress Shirt, Size M Tall, Unlined | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6.5 oz. Plaid Dress Shirt, Size M Tall, Unlined - SLG8HN LN M
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6.5 oz. Plaid Dress Shirt, Size M Tall, Unlined

    Manufacturer: Bulwark
    Manufacturer #: SLG8HN LN M
    SKU: 25798093
    $65.94
    Checking Pricing
         
    Size:M Tall
    Gender:Mens
    Lining:Unlined
    Closure Type:Placket front with button closure
    Material Finish:Hunter/Navy Plaid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLG8HN LN M
    • Gender Mens
    • Size M Tall
    • Closure Type Placket front with button closure
    • Material Finish Hunter/Navy Plaid
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded,-topstitched,-button-down-collar,-Topstitched-cuffs-with-button-closure,-Full-sideseam-gusset,-Placket-front-with-button-closure,-Tailored-sleeve-placket,-Bulwark-reseller-hang-tag,-Women's-style-has-darts-for-true-female-look-and-fit