Bulwark SLUSOR LN XL EXCEL FR® ComforTouch® 6 oz. Hi Visibility Work Shirt With CSA Compliant Reflective Trim, Size XL Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6 oz. Hi Visibility Work Shirt With CSA Compliant Reflective Trim, Size XL Tall - SLUSOR LN XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6 oz. Hi Visibility Work Shirt With CSA Compliant Reflective Trim, Size XL Tall

    Manufacturer: Bulwark
    Manufacturer #: SLUSOR LN XL
    SKU: 25798279
    $92.41
    Checking Pricing
         
    Size:XL Tall
    Gender:Mens
    Color:Orange
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLUSOR LN XL
    • Color Orange
    • Gender Mens
    • Size XL Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    360 degree visibility with front and back 2 inch flame resistant silver reflective striping.
    Banded topstitched collar, two chest pockets with concealed snaps and sewn in pencil stall, topstitched cuffs with adjustable button closure, placket front with button closure, tailored sleeve placket