Bulwark SLUSOR RG 3XL EXCEL FR® ComforTouch® 6 oz. Hi Visibility Work Shirt With CSA Compliant Reflective Trim, Size 3XL | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6 oz. Hi Visibility Work Shirt With CSA Compliant Reflective Trim, Size 3XL - SLUSOR RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6 oz. Hi Visibility Work Shirt With CSA Compliant Reflective Trim, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: SLUSOR RG 3XL
    SKU: 25798281
    $110.91
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Orange
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLUSOR RG 3XL
    • Color Orange
    • Gender Mens
    • Size 3XL
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    360 degree visibility with front and back 2 inch flame resistant silver reflective striping.
    Banded topstitched collar, two chest pockets with concealed snaps and sewn in pencil stall, topstitched cuffs with adjustable button closure, placket front with button closure, tailored sleeve placket