Bulwark EXCEL FR® ComforTouch® 6-oz. Hi-Visibility Work Shirt With CSA Compliant Reflective Trim | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6-oz. Hi-Visibility Work Shirt With CSA Compliant Reflective Trim
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6-oz. Hi-Visibility Work Shirt With CSA Compliant Reflective Trim

    Manufacturer: Bulwark
         

    COTTON'S COMFORT. NYLON'S DURABILITY. This practical 88 percent cotton / 12 percent nylon blend provides long-lasting protection for nearly all work environments.

    • Manufacturer Bulwark
    • Hazard-Risk-Category CAT-2
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Size
    Gender
    Color
    Lining
    Closure Type
    Price
    SLUSOR RG 3XL
    25798281
    3XL
    Mens
    Orange
    Unlined
    Placket front with button closure
    $110.90 / EA
    SKU
    25798281
    Size
    3XL
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $110.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR LN L
    25798278
    L Tall
    Mens
    Orange
    Unlined
    Placket front with button closure
    $92.41 / EA
    SKU
    25798278
    Size
    L Tall
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $92.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR RG S
    25798284
    S
    Mens
    Orange
    Unlined
    Placket front with button closure
    $92.41 / EA
    SKU
    25798284
    Size
    S
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $92.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR RG XL
    25798285
    XL
    Mens
    Orange
    Unlined
    Placket front with button closure
    $92.41 / EA
    SKU
    25798285
    Size
    XL
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $92.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR RG L
    25798282
    L
    Mens
    Orange
    Unlined
    Placket front with button closure
    $92.41 / EA
    SKU
    25798282
    Size
    L
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $92.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR LN XL
    25798279
    XL Tall
    Mens
    Orange
    Unlined
    Placket front with button closure
    $92.41 / EA
    SKU
    25798279
    Size
    XL Tall
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $92.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR RG M
    25798283
    M
    Mens
    Orange
    Unlined
    Placket front with button closure
    $92.41 / EA
    SKU
    25798283
    Size
    M
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $92.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR RG XXL
    25798132
    XXL
    Mens
    Orange
    Unlined
    Placket front with button closure
    $110.90 / EA
    SKU
    25798132
    Size
    XXL
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $110.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLUSOR LN XXL
    25798280
    XXL Tall
    Mens
    Orange
    Unlined
    Placket front with button closure
    $110.90 / EA
    SKU
    25798280
    Size
    XXL Tall
    Gender
    Mens
    Color
    Orange
    Lining
    Unlined
    Closure Type
    Placket front with button closure
    $110.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock