Bulwark CLD4RD LN 58 EXCEL FR® ComforTouch® 6 OZ. Deluxe Coverall, Red, 58 Tall | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6 OZ. Deluxe Coverall, Red, 58 Tall - CLD4RD LN 58
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6 OZ. Deluxe Coverall, Red, 58 Tall

    Manufacturer: Bulwark
    Manufacturer #: CLD4RD LN 58
    SKU: 25797429
    $102.04
    Checking Pricing
         
    Size:58 Tall
    Gender:Mens
    Color:Red
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLD4RD LN 58
    • Color Red
    • Gender Mens
    • Size 58 Tall
    • Closure Type Break away zipper
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The Excel® FR coveralls includes a 2 way tapered brass breakaway zipper and neck snap closure, 1 piece lay flat collar and hemmed sleeves, 2 set in front pockets, 1 chest pocket with bar tack and pencil stall, and 2 patch hip pockets.