Bulwark KLL6NV RG XL EXCEL FR® ComforTouch® 6 oz. Concealed Snap Front Lab Coat, Size XL, Navy | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6 oz. Concealed Snap Front Lab Coat, Size XL, Navy - KLL6NV RG XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6 oz. Concealed Snap Front Lab Coat, Size XL, Navy

    Manufacturer: Bulwark
    Manufacturer #: KLL6NV RG XL
    SKU: 25798687
    $61.74
    Checking Pricing
         
    Size:XL
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KLL6NV RG XL
    • Color Navy
    • Gender Mens
    • Size XL
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Concealed snap front closure, Lapel collar, Hemmed sleeve ends, Side vent openings, This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire.