Bulwark KLL6NV RG S EXCEL FR® ComforTouch® 6 oz. Concealed Snap Front Lab Coat, Size S | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 6 oz. Concealed Snap Front Lab Coat, Size S - KLL6NV RG S
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 6 oz. Concealed Snap Front Lab Coat, Size S

    Manufacturer: Bulwark
    Manufacturer #: KLL6NV RG S
    SKU: 25798686
    $61.74
    Checking Pricing
         
    Size:S
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KLL6NV RG S
    • Color Navy
    • Gender Mens
    • Size S
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Concealed snap front closure, Lapel collar, Hemmed sleeve ends, Side vent openings, This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire.