Bulwark SLU8KH LN M EXCEL FR® ComforTouch® 5.5 oz. Uniform Shirt, Size M Tall, Khaki | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 5.5 oz. Uniform Shirt, Size M Tall, Khaki - SLU8KH LN M
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 5.5 oz. Uniform Shirt, Size M Tall, Khaki

    Manufacturer: Bulwark
    Manufacturer #: SLU8KH LN M
    SKU: 25798122
    $56.49
    Checking Pricing
         
    Size:M Tall
    Gender:Mens
    Color:Khaki
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLU8KH LN M
    • Color Khaki
    • Gender Mens
    • Size M Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded,-topstitched-collar,-Topstitched-cuffs-with-button-closures,-Tailored-sleeve-placket,-Full-sideseam-gusset.
    This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition;-EN-ISO-11612:2008,-Protective-clothing-against-heat-and-flame;-EN-340:2003,-Protective-clothing General-requirements;-and-IEC-61482-2:2009,-Live-working Protective-clothing-against-the-thermal-hazards-of-an-electric-arc.