Bulwark SLU6CY RG 3XL EXCEL FR® ComforTouch® 5.5 oz. Uniform Shirt, Size 3XL, Chambray | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® 5.5 oz. Uniform Shirt, Size 3XL, Chambray - SLU6CY RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® 5.5 oz. Uniform Shirt, Size 3XL, Chambray

    Manufacturer: Bulwark
    Manufacturer #: SLU6CY RG 3XL
    SKU: 25798118
    $79.84
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Chambray
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SLU6CY RG 3XL
    • Color Chambray
    • Gender Mens
    • Size 3XL
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded,-topstitched-collar,-Topstitched-cuffs-with-button-closures,-Tailored-sleeve-placket,-Full-sideseam-gusset