Bulwark CECTNV RG 46 EXCEL FR® Classic Coverall with Reflective Trim, Size 46, Navy | Graybar Store
     
Bulwark - EXCEL FR® Classic Coverall with Reflective Trim, Size 46, Navy - CECTNV RG 46
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Classic Coverall with Reflective Trim, Size 46, Navy

    Manufacturer: Bulwark
    Manufacturer #: CECTNV RG 46
    SKU: 25799126
    $101.81
    Checking Pricing
         
    Size:46
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Break away zipper/Snap zipper at neck
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CECTNV RG 46
    • Color Navy
    • Gender Mens
    • Size 46
    • Closure Type Break away zipper/Snap zipper at neck
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way concealed Nomex® taped brass break away zipper, concealed snap at top of zipper and at neck, One piece, topstitched, lay flat collar, Hemmed sleeves, Two set in front pockets, one chest pocket, two patch hip pockets, Side vent openings.
    360 degree visibility with front and back 2 yellow/silver/yellow reflective striping, Bulwark reseller hang tag and size strip.