Bulwark PEW3NV 08 34U EXCEL FR® 9 oz. Womens Work Pant, Navy, | Graybar Store
     
Bulwark - EXCEL FR® 9 oz. Womens Work Pant, Navy, - PEW3NV 08 34U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 9 oz. Womens Work Pant, Navy,

    Manufacturer: Bulwark
    Manufacturer #: PEW3NV 08 34U
    SKU: 25797722
    $49.58
    Checking Pricing
         
    Size:8 x 34U
    Inseam:Unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEW3NV 08 34U
    • Color Navy
    • Gender Mens
    • Size 8 x 34U
    • Closure Type One piece waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This pant is made out of flame resistant, 9 oz. twill 100 percent cotton. It features a innerlined waistband with button closure, two slack style front pockets, two set in hip pockets, and a left hip with button closure.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live