Bulwark PEW2CH 29 36U EXCEL FR® 9 oz. Work Pant, Size 29 x 36U, Charcoal | Graybar Store
     
Bulwark - EXCEL FR® 9 oz. Work Pant, Size 29 x 36U, Charcoal - PEW2CH 29 36U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 9 oz. Work Pant, Size 29 x 36U, Charcoal

    Manufacturer: Bulwark
    Manufacturer #: PEW2CH 29 36U
    SKU: 25797694
    $49.58
    Checking Pricing
         
    Size:29 x 36U
    Inseam:Unhemmed
    Gender:Mens
    Color:Charcoal
    Lining:Unlined
    Closure Type:Interlined waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEW2CH 29 36U
    • Color Charcoal
    • Gender Mens
    • Size 29 x 36U
    • Closure Type Interlined waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Women's style has updated fit, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc