Bulwark PEW3NV 24 34U EXCEL FR® 9 oz. Womens Work Pant, Navy, | Graybar Store
     
Bulwark - EXCEL FR® 9 oz. Womens Work Pant, Navy, - PEW3NV 24 34U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 9 oz. Womens Work Pant, Navy,

    Manufacturer: Bulwark
    Manufacturer #: PEW3NV 24 34U
    SKU: 25799004
    $59.49
    Checking Pricing
         
    Size:24 x 34U
    Inseam:Unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEW3NV 24 34U
    • Color Navy
    • Gender Mens
    • Size 24 x 34U
    • Closure Type One piece waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Women's style has updated fit, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live