Bulwark KEW2VG RG 4XL EXCEL FR® 9 oz. Work Coat, Size 4XL | Graybar Store
     
Bulwark - EXCEL FR® 9 oz. Work Coat, Size 4XL - KEW2VG RG 4XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 9 oz. Work Coat, Size 4XL

    Manufacturer: Bulwark
    Manufacturer #: KEW2VG RG 4XL
    SKU: 25798683
    $49.23
    Checking Pricing
         
    Size:4XL
    Gender:Mens
    Color:Visual Green
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KEW2VG RG 4XL
    • Color Visual Green
    • Gender Mens
    • Size 4XL
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Concealed gripper front closure, Topstitched collar, Interior chest pocket, Hemmed gored sleeves, concealed gripper take up, No exposed metal.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.