Bulwark PEJ2NV 30 37U EXCEL FR® 9 oz. Jean Style Pant, Size 30 x 37U | Graybar Store
     
Bulwark - EXCEL FR® 9 oz. Jean Style Pant, Size 30 x 37U - PEJ2NV 30 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 9 oz. Jean Style Pant, Size 30 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PEJ2NV 30 37U
    SKU: 25798759
    $50.47
    Checking Pricing
         
    Size:30 x 37U
    Inseam:Unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ2NV 30 37U
    • Color Navy
    • Gender Mens
    • Size 30 x 37U
    • Closure Type One piece waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with button closure, Five jean style pockets, Two needle felled seam construction, All sizes have 37 inch unfinished inseams.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc