Bulwark SWW2SY RG M EXCEL FR® 7 oz.&Tuffweld® 8.5 oz. Welding Work Shirt, Size M | Graybar Store
     
Bulwark - EXCEL FR® 7 oz.&Tuffweld® 8.5 oz. Welding Work Shirt, Size M - SWW2SY RG M
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 7 oz.&Tuffweld® 8.5 oz. Welding Work Shirt, Size M

    Manufacturer: Bulwark
    Manufacturer #: SWW2SY RG M
    SKU: 25798257
    $79.92
    Checking Pricing
         
    Size:M
    Gender:Mens
    Color:Grey
    Closure Type:One piece, lined cuff with snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SWW2SY RG M
    • Color Grey
    • Gender Mens
    • Size M
    • Closure Type One piece, lined cuff with snap closure
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Two piece, lined collar, One piece lined cuffs with button closures, Hemmed front with button closure, Sleeve vent.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc.