Bulwark KEL2LB RG 4XL EXCEL FR® 7 oz. Lab Coat, Size 4XL, Light Blue | Graybar Store
     
Bulwark - EXCEL FR® 7 oz. Lab Coat, Size 4XL, Light Blue - KEL2LB RG 4XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 7 oz. Lab Coat, Size 4XL, Light Blue

    Manufacturer: Bulwark
    Manufacturer #: KEL2LB RG 4XL
    SKU: 25798678
    $60.50
    Checking Pricing
         
    Size:4XL
    Gender:Mens
    Color:Sky-Blue
    Lining:Unlined
    Closure Type:Button front closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KEL2LB RG 4XL
    • Color Sky-Blue
    • Gender Mens
    • Size 4XL
    • Closure Type Button front closure
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Button front closure, Lapel collar, Hemmed sleeve ends, Side vent openings, This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003.
    Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc