Bulwark PEJ3DW 06 34U EXCEL FR® 14.75 oz. Women's Pre Washed Denim Jean, Size 6 x 34U | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Women's Pre Washed Denim Jean, Size 6 x 34U - PEJ3DW 06 34U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Women's Pre Washed Denim Jean, Size 6 x 34U

    Manufacturer: Bulwark
    Manufacturer #: PEJ3DW 06 34U
    SKU: 25798771
    $53.84
    Checking Pricing
         
    Size:6 x 34U
    Inseam:Unhemmed
    Gender:Mens
    Color:Blue Denim
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ3DW 06 34U
    • Color Blue Denim
    • Gender Mens
    • Size 6 x 34U
    • Closure Type One piece waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with button closure, Five jean style pockets, Two needle felled seam construction, Soft pre wash comfort and look.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Pro