Bulwark PEJ8DW 30 37U EXCEL FR® 14.75 oz. Pre washed Denim Dungaree, Size 30 x 37U, Blue Denim | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Pre washed Denim Dungaree, Size 30 x 37U, Blue Denim - PEJ8DW 30 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Pre washed Denim Dungaree, Size 30 x 37U, Blue Denim

    Manufacturer: Bulwark
    Manufacturer #: PEJ8DW 30 37U
    SKU: 25798812
    $62.38
    Checking Pricing
         
    Size:30 x 37U
    Inseam:Unhemmed
    Gender:Mens
    Color:Blue Denim
    Lining:Unlined
    Closure Type:Waistband with concealed button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ8DW 30 37U
    • Color Blue Denim
    • Gender Mens
    • Size 30 x 37U
    • Closure Type Waistband with concealed button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waist band with concealed button closure, Five jean style pockets, Two deep scoop pockets, two oversized reinforced hip pockets, rule pocket on right leg with wrap around cellphone pocket, hammer loop on left leg.
    Utility loop on back under waist band. Triple needle felled outseam. Soft pre wash comfort and look, All sizes have 37 unfinished inseams, This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition. , This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc