Bulwark EXCEL FR® 14.75 oz. Pre washed Denim Dungaree | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Pre washed Denim Dungaree
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Pre washed Denim Dungaree

    Manufacturer: Bulwark
         

    These Bulwark PEJ8 Men's Excel FR Cotton Prewashed Denim Dungarees are more than meets the eye. While they may look like normal denim jeans, they actually boast flame resistant protection.

    • Manufacturer Bulwark
    • Hazard-Risk-Category CAT 2
    Select Filter Options Below ( 23 items found )
    Mfg Part #
    SKU
    Size
    Inseam
    Gender
    Color
    Lining
    Closure Type
    Material Finish
    Price
    PEJ8SW 48 37U
    25797691
    48 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25797691
    Size
    48 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 40 37U
    25798817
    40 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798817
    Size
    40 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 36 37U
    25797685
    36 x 37U
    Unhemmed
    Mens
    Unlined
    Waistband with concealed button closure
    Steel
    $62.38 / EA
    SKU
    25797685
    Size
    36 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    Steel
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 44 37U
    25798819
    44 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25798819
    Size
    44 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 44 37U
    25797689
    44 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25797689
    Size
    44 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 50 37U
    25797692
    50 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25797692
    Size
    50 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 38 37U
    25797686
    38 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25797686
    Size
    38 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 46 37U
    25797690
    46 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25797690
    Size
    46 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 30 37U
    25798812
    30 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798812
    Size
    30 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 28 37U
    25798811
    28 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798811
    Size
    28 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 46 37U
    25798820
    46 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25798820
    Size
    46 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 40 37U
    25797687
    40 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25797687
    Size
    40 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 38 37U
    25798816
    38 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798816
    Size
    38 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 48 37U
    25798821
    48 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25798821
    Size
    48 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 36 37U
    25798815
    36 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798815
    Size
    36 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 32 37U
    25798813
    32 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798813
    Size
    32 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 50 37U
    25798822
    50 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $74.86 / EA
    SKU
    25798822
    Size
    50 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $74.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 42 37U
    25798818
    42 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798818
    Size
    42 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 34 37U
    25798825
    34 x 37U
    Unhemmed
    Mens
    Unlined
    Waistband with concealed button closure
    Steel
    $62.38 / EA
    SKU
    25798825
    Size
    34 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    Steel
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 32 37U
    25798824
    32 x 37U
    Unhemmed
    Mens
    Unlined
    Waistband with concealed button closure
    Steel
    $62.38 / EA
    SKU
    25798824
    Size
    32 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    Steel
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 30 37U
    25798823
    30 x 37U
    Unhemmed
    Mens
    Unlined
    Waistband with concealed button closure
    Steel
    $62.38 / EA
    SKU
    25798823
    Size
    30 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    Steel
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8SW 42 37U
    25797688
    42 x 37U
    Unhemmed
    Mens
    Stone Wash
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25797688
    Size
    42 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Stone Wash
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PEJ8DW 34 37U
    25798814
    34 x 37U
    Unhemmed
    Mens
    Blue Denim
    Unlined
    Waistband with concealed button closure
    $62.38 / EA
    SKU
    25798814
    Size
    34 x 37U
    Inseam
    Unhemmed
    Gender
    Mens
    Color
    Blue Denim
    Lining
    Unlined
    Closure Type
    Waistband with concealed button closure
    Material Finish
    $62.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock