Bulwark PEJ6SW 50 37U EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, Size 50 x 37U | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, Size 50 x 37U - PEJ6SW 50 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, Size 50 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PEJ6SW 50 37U
    SKU: 25798810
    $64.61
    Checking Pricing
    Items sold in feet or each.
         
    Size:50 x 37U
    Inseam:Unhemmed
    Gender:Mens
    Color:Stone Wash
    Lining:Unlined
    Closure Type:Waistband with metal button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ6SW 50 37U
    • Color Stone Wash
    • Gender Mens
    • Size 50 x 37U
    • Closure Type Waistband with metal button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two-needle contrast stitch styling with felled out seams and seat seam;Five jean style pockets;One-piece waistband with metal button closure (metal is not exposed to the skin);Traditional jean style back yoke;New stone-washed fabric.
    This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edi