Bulwark PEJ6SW 36 37U EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, Size 36 x 37U | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, Size 36 x 37U - PEJ6SW 36 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, Size 36 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PEJ6SW 36 37U
    SKU: 25798803
    $53.84
    Checking Pricing
         
    Size:36 x 37U
    Inseam:Unhemmed
    Gender:Mens
    Color:Stone Wash
    Lining:Unlined
    Closure Type:Waistband with metal button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ6SW 36 37U
    • Color Stone Wash
    • Gender Mens
    • Size 36 x 37U
    • Closure Type Waistband with metal button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with metal button closure, metal is not exposed to skin , Five jean style pockets , Two needle contrast stitch with felled outseams and seat seam , Soft pre wash comfort and look , All sizes have 37 inch unfinished inseams.
    This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edi