Bulwark PEJ4DW 33 37U EXCEL FR® 14.75 oz. Classic Fit Pre washed Denim Jean, Size 33 x 37U | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Classic Fit Pre washed Denim Jean, Size 33 x 37U - PEJ4DW 33 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Classic Fit Pre washed Denim Jean, Size 33 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PEJ4DW 33 37U
    SKU: 25797667
    $53.84
    Checking Pricing
         
    Size:33 x 37U
    Inseam:Unhemmed
    Gender:Mens
    Color:Blue Denim
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ4DW 33 37U
    • Color Blue Denim
    • Gender Mens
    • Size 33 x 37U
    • Closure Type One piece waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One-piece-waistband-with-button-closure,-Five-jean-style-pockets,-Two-needle-felled-seam-construction,-Soft-pre-wash-comfort-and-look,-All-sizes-have-37 inch-unfinished-inseams.
    This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition;-EN-ISO-11612:2008,-Protective-clothing-against-heat-and-flame;-EN-340:2003,-Pro