Bulwark PEJ2DD 32 37U EXCEL FR® 12.5 oz. Relaxed Fit Denim Jean, Size 32 x 37U | Graybar Store
     
Bulwark - EXCEL FR® 12.5 oz. Relaxed Fit Denim Jean, Size 32 x 37U - PEJ2DD 32 37U
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 12.5 oz. Relaxed Fit Denim Jean, Size 32 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PEJ2DD 32 37U
    SKU: 25797652
    $47.88
    Checking Pricing
         
    Size:32 x 37U
    Inseam:Unhemmed
    Gender:Mens
    Color:Dark Denim
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ2DD 32 37U
    • Color Dark Denim
    • Gender Mens
    • Size 32 x 37U
    • Closure Type One piece waistband with button closure
    • Inseam Unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One-piece-waistband-with-button-closure,-Five-jean-style-pockets,-Two-needle-felled-seam-construction,-All-sizes-have-37 inch-unfinished-inseams.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Pro