Square D (Schneider Electric) EX500T68H Dry Type Transformer, 500kvVA, 480D/208Y | Graybar Store
     
Square D (Schneider Electric) - Dry Type Transformer, 500kvVA, 480D/208Y - EX500T68H
+ / - Hover over image to Zoom
Other Views

    Dry Type Transformer, 500kvVA, 480D/208Y

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EX500T68H
    SKU: 25749229
    $23,136.27
    Checking Pricing
         
    Primary Voltage:480V Delta
    Secondary Voltage:208Y/120V
    VA Rating:500kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EX500T68H
    • UNSPSC 39121001
    • Primary Voltage 480V Delta
    • Secondary Voltage 208Y/120V
    • VA Rating 500kVA
    • ECCN EAR99
    Product Overview:
    Schneider Electric,Transformer Dry Type 500kvVA 480D208Y